TOTE 23.5X15.5X12 N.S.T. RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE 23.5X15.5X12 N.S.T. RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35240RED
  • Mfr. Model # 35240RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 5.0 lbs

Product Details

Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 19.5 inch length x 15.5 inch width x 13 inch height. Capacity: 1.7 cu. ft.

Technical Specs

  • Colour Red
  • Material Industrial Grade Polymer
  • Load Capacity 90 lbs.
  • Item Nest and Stack Tote
  • Use Lid Number Mfr. No. 35241Grey
  • Inside Width 13-1/2"
  • Inside Length 19-3/8"
  • Outside Width 15-1/2"
  • Outside Height 12"
  • Inside Height 11-7/8"
  • Outside Length 23-1/2"
  • Volume Capacity 1.7 cu. ft.
  • Standards FDA Sanctioned Material

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list