TOTE 19.5X15.5X10 N.S.T. RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOTE 19.5X15.5X10 N.S.T. RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35190RED
  • Mfr. Model # 35190RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 3.81 lbs

Product Details

Red nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 19.5 inch length x 15.5 inch width x 10 inch height. Capacity: 1.2 cu. ft.

Technical Specs

  • Colour Red
  • Item Stack and Nest Container
  • Load Capacity 65 lbs.
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 35191GREY
  • Inside Height 9-1/2"
  • Inside Length 18"
  • Inside Width 13-1/2"
  • Outside Height 10"
  • Outside Width 15-1/2"
  • Outside Length 19-1/2"
  • Volume Capacity 1.2 cu. ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list