Skip Content
TOTE 18X11X6 N.S.T. BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOTE 18X11X6 N.S.T. BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM35185BLUE
  • Mfr. Model # 35185BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2002
  • Shipping Weight 2.5 lbs

Product Details

Blue nest and stack tote with large comfort grip handles, won't rust or corrode, resists solvents and chemicals. Dimensions: 18 inch length x 11 inch width x 6 inch height. Capacity: 0.76 cu. ft.

Technical Specs

  • Colour Blue
  • Material Industrial Grade Polymer
  • Item Nest and Stack Tote
  • Load Capacity 60 lbs.
  • Use Lid Number Mfr. No. 35181Grey
  • Inside Width 10-1/8"
  • Outside Width 11"
  • Inside Length 16"
  • Inside Height 8-7/8"
  • Outside Length 18"
  • Outside Height 9"
  • Volume Capacity 0.7 cu. ft.
  • Standards FDA Sanctioned Material

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list