TOTAL PRESSURE PROBE,6 IN,BARBED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOTAL PRESSURE PROBE,6 IN,BARBED

CLEVELAND CONTROLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EJP5
  • Mfr. Model # 2EJP5
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Exterior Length (In.) 1-1/4
  • For Use With Air Pressure Sensing Switches
  • Includes Metal Barbed Hose Adapter
  • Insertion Length (In.) 6
  • Flange Dia. (In.) 1-1/2
  • Mounting Flange 4 Hole
  • Item Total Pressure Probe
  • Overall Length (In.) 7-1/4
  • Type Impact
  • Fitting Size 1/4
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Hole Center to Center (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list