Skip Content
TORX TORSION BIT 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORX TORSION BIT 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41D631
  • Mfr. Model # 41D631
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Torsion Bit
  • Finish Unfinished
  • For Use With Power Drill
  • Bit Style Torx(R)
  • SAE or Metric SAE
  • Shank Style Hex Power Drive
  • Single End/Double End Single End
  • Impact Rated Yes
  • Fastening Tool Material S2 Steel
  • Application - Tools Power
  • Fastening Tool Item Torx Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list