Skip Content
TORX SET 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORX SET 7 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC25570
  • Mfr. Model # 25570
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Black Oxide
  • Handle Type Fold Up
  • Item Ergo Fold(TM) Torx (R) and Screwdrive Screwdriver Sets
  • Sizes Included T10, T15, T20, T25, T27, T30, T40
  • Number of Pieces 7
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2.70 - 4.00"
  • Measurement Type Torx
  • Size Code T2
  • Shape Hex
  • Arm Type Short
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list