TORX SCREWDRIVER SET,3 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORX SCREWDRIVER SET,3 PC

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MJC7
  • Mfr. Model # 3MJC7
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes T10 x 3, T15 x 3, T20 x 3
  • Finish Black Oxide Coated Blades
  • Item Torx Screwdriver Set
  • Number of Pieces 3
  • Shank Shape Round
  • Handle Design Ergonomic
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Multicomponent
  • Tip Size T10, T15, T20
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list