TORX SCREWDRIVER SET,12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TORX SCREWDRIVER SET,12 PC

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MPL4
  • Mfr. Model # 2MPL4
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Number of Pieces 12
  • Finish Chrome
  • Item Screwdriver Set
  • Includes Torx(R) T5 X 2", T6 X 2", T7 X 2", T8 X 2"1/2", T9 X 2"1/2", T10 X 3", T15 X 3", T20 X 4", T25 X 4", T27 X 4"1/2", T30 X 4"1/2", T40 X 5", T45 X 5"
  • Handle Design Ergonomic
  • Shank Shape Round
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Multicomponent
  • Tip Style Group Star/Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list