Skip Content
TORX POWER BIT T25 6 IN 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORX POWER BIT T25 6 IN 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41D622
  • Mfr. Model # 41D622
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Power Bit
  • Finish Unfinished
  • For Use With Power Drill
  • SAE or Metric SAE
  • Bit Style Torx(R)
  • Fastening Tool Material S2 Steel
  • Shank Style Hex Power Drive
  • Single End/Double End Single End
  • Impact Rated Yes
  • Fastening Tool Item Torx Bit
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list