TORX POWER BIT T25 2 IN 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORX POWER BIT T25 2 IN 5 PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW41D620
  • Mfr. Model # 41D620
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Power Bit
  • For Use With Power Drill
  • Finish Unfinished
  • SAE or Metric SAE
  • Bit Style Torx(R)
  • Single End/Double End Single End
  • Impact Rated Yes
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Application - Tools Power
  • Fastening Tool Item Torx Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list