Skip Content
TORX BIT SOCKET,,3/8 IN DR,T40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORX BIT SOCKET,,3/8 IN DR,T40

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12A458
  • Mfr. Model # 12A458
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Torx Bit Socket
  • Finish SuperKrome
  • SAE or Metric SAE
  • Overall Length 1-11/16"
  • Features Corrosion Resistant
  • Material S2 Steel
  • Tip Size T40
  • Number of Points 6
  • Insert Length 11/16"
  • Socket Depth Standard
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list