Skip Content
TORSION MT II MALE PIN SLD BACK UP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORSION MT II MALE PIN SLD BACK UP

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO62181
  • Mfr. Model # 62181
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Depth 2"
  • Colour Clear
  • Type Dual-System
  • Item Back Up Lamp
  • Includes Lamp, Grommet, Pigtail
  • Material Polycarbonate
  • Lamp Type Incandescent
  • Mounting Type Torsion Mount II, Gel-Mount
  • Volt Bulb 12
  • Shape Round
  • Termination Type Pigtail
  • Diameter 4-5/16"
  • Current Rating 2.1 A
  • Sub-Category Replacement Parts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list