Skip Content
TORQUE WRENCH HEAD,OPEN END,19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE WRENCH HEAD,OPEN END,19MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P996
  • Mfr. Model # 12P996
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Interchangeable Head Torque Wrenches
  • Item Torque Wrench Head
  • Max. Torque 113 Nm
  • Size 19mm
  • Head Type Open End
  • Overall Length 3-15/16"
  • Offset 0 deg.
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list