Skip Content
TORQUE WRENCH HEAD,OPEN END,1-1/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH HEAD,OPEN END,1-1/8 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P973
  • Mfr. Model # 12P973
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Size 1-1/8"
  • Max. Torque 2500 in.-lb.
  • Head Type Open End
  • Overall Length 5-3/4"
  • Offset 0 deg.
  • Head Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list