TORQUE WRENCH HEAD,BOX END,9/16 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH HEAD,BOX END,9/16 IN.

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P983
  • Mfr. Model # 12P983
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 3600 in.-lb.
  • Size 9/16"
  • Head Type Box End
  • Overall Length 3-5/32"
  • Head Material Steel
  • Number of Points 12
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list