TORQUE WRENCH HEAD,BOX END,27MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH HEAD,BOX END,27MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P928
  • Mfr. Model # 12P928
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Head Type Box End
  • Size 27mm
  • Overall Length 5-23/32"
  • Max. Torque 355 Nm
  • Number of Points 12
  • Head Material Steel
  • Offset 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list