Skip Content
TORQUE WRENCH HEAD,BOX END,17MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH HEAD,BOX END,17MM

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P917
  • Mfr. Model # 12P917
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Torque Wrench Head
  • For Use With Interchangeable Head Torque Wrenches
  • Max. Torque 163 Nm
  • Size 17mm
  • Overall Length 3-7/8"
  • Head Type Box End
  • Offset 0 deg.
  • Head Material Steel
  • Number of Points 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list