Skip Content
TORQUE WRENCH,ELECTRONIC,3/8 DR,FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE WRENCH,ELECTRONIC,3/8 DR,FIX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4RYL3
  • Mfr. Model # 4RYL3
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 3.47 lbs

Technical Specs

  • Accuracy +/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
  • Item Torque Wrench
  • Includes (2) Batteries, Blow Mold Case
  • Material Steel w/Non-Slip Grip Handle
  • Torque Range (Ft.-Lb.) 5 - 99.5
  • Drive Size 3/8"
  • Power Source (2) AA Batteries
  • Head Type Fixed Square Drive
  • Overall Length 16-11/32"
  • Rotation CW/CCW
  • Converts Nm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible Indicators LED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • Torque Range (in.-lbs.) 60 - 1,195
  • Torque Range (kg. cm.) 69 - 1,378
  • Torque Range (Nm) 6.800 - 135.000
  • Graduations (in. lbs.) 1
  • Graduations (ft.-lbs.) 0.1
  • Graduations (Nm) 0.1
  • Graduations (kg. cm.) 1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ISO 6789, CE, NIST, AIST
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list