Skip Content
TORQUE WRENCH,ELECTRONIC,3/4 DR,FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH,ELECTRONIC,3/4 DR,FIX

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4RYL9
  • Mfr. Model # 4RYL9
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.39 lbs

Technical Specs

  • Accuracy +/-2%, +/-3% of Torque Reading CW/CCW 20% @ 20-100% of Full Scale
  • Item Torque Wrench
  • Material Steel w/Non-Slip Grip Handle
  • Torque Range (Ft.-Lb.) 15.1 to 302.3
  • Includes (2) Batteries, Blow Mold Case
  • Power Source (2) AA Batteries
  • Head Type Fixed Square Drive
  • Drive Size 3/4"
  • Overall Length 25-19/32"
  • Rotation CW/CCW
  • Converts Nm, ft.-lb., in.-lb., kg.cm.
  • Visual/Audible Indicators LED Lights: 8 Green (Warning), 4 Red (Stop) w/Buzzer
  • Torque Range (Nm) 20.500 - 410.000
  • Torque Range (in.-lbs.) 163.4 - 3,268
  • Graduations (in. lbs.) 1
  • Graduations (Nm) 0.1
  • Torque Range (kg. cm.) 209.2 to 4184
  • Graduations (ft.-lbs.) 0.1
  • Graduations (kg. cm.) 1
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ISO 6789, CE, NIST, AIST
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list