TORQUE WRENCH DIGITAL 3/4DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TORQUE WRENCH DIGITAL 3/4DRV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWE34
  • Mfr. Model # TWE34
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 82
  • Shipping Weight 13.58 lbs

Product Details

Electronic digital torque wrench, 3/4 inch drive. Torque range: 31 - 626 ft-lb. Torque accuracy: 2% clockwise, 3% counter clockwise from 5 - 100%.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Drive Size 3/4"
  • Torque Range (Ft.-Lb.) 31 - 626
  • Accuracy +/-2% CW, +/-3% CCW @ 5 to 100%
  • Item Electronic Digital Torque Wrench

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list