Discontinued with Replacement
TORQUE WRENCH DIGITAL 1/4DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH DIGITAL 1/4DRV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWE14
  • Mfr. Model # TWE14
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
TORQUE WRENCH,ELECTRONIC,1/4 DR,FIX

Your Price: NA

Product Details

Electronic digital torque wrench, 1/4 inch drive. Torque range: 13 - 265 in-lb. Torque accuracy: 2% clockwise, 3% counter clockwise from 5 - 100%.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW from 5 - 100%
  • Torque Range (Ft.-Lb.) 13 - 265
  • Item Digital Torque Wrench
  • Drive Size 1/4"
  • Torque Measurement Type Inch-Pound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list