Discontinued with Replacement
TORQUE WRENCH DIGITAL 1/2DRV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH DIGITAL 1/2DRV

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTWE12
  • Mfr. Model # TWE12
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs
Suggested Replacement Product
TORQUE WRENCH,ELECTRONIC,1/2 DR,FIX

Your Price: NA

Product Details

Electronic digital torque wrench, 1/2 inch drive. Torque range: 13 - 250 ft-lb. Torque accuracy: 2% clockwise, 3% counter clockwise from 5 - 100%.

Technical Specs

  • Accuracy +/-2% CW, +/-3% CCW from 5 - 100%
  • Item Digital Torque Wrench
  • Torque Range (Ft.-Lb.) 13 - 250
  • Torque Measurement Type Foot-Pound
  • Drive Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list