Skip Content
TORQUE WRENCH,COUPLING,3/8 CAP,80 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,COUPLING,3/8 CAP,80 I

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38K980
  • Mfr. Model # 38K980
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Capacity (In.) 3/8
  • Features 80 in. -lb., Powered, Can Be Used On Most Variable-Speed Hand Drills, Automatic Clutch Prevents Over and Undertightening
  • Item Single Point Torque Wrench
  • Overall Length (In.) 3-3/4
  • Type Coupling
  • Function For Tightening Coupling Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list