Skip Content
TORQUE WRENCH #902 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH #902

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31410
  • Mfr. Model # 31410
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 256
  • Shipping Weight 0.98 lbs

Product Details

Preset to eliminate guesswork in No Hub solid pipe installations. Assures proper coupling tightness for strong, leak-free joints. The 5/16 drive tightens with a fast ratchet action until the wrench clicks for accurate 60 inch-pounds torque.

Technical Specs

  • Tube Capacity (In.) 5/16
  • Item Torque Wrench
  • Features Assures Proper Coupling Tightness for Strong, Leak-free Joints
  • Package Quantity 1
  • Overall Length (In.) 5-3/4
  • Type 60 In.-lb.
  • Construction Steel with Cast Aluminium Handle
  • Function Torque Wrench for No Hub Cast-Iron Soil Pipe Couplings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list