TORQUE WRENCH,7/16DR,0-30 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE WRENCH,7/16DR,0-30 IN.-LB.

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AVK8
  • Mfr. Model # 4AVK8
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Material High Carbon Steel
  • Head Type Open End, Speed
  • Overall Length 6-1/2"
  • Drive Size 7/16"
  • Handle Ergonomic Cushion Grip
  • Primary Scale Range 0 to 30 in.-lb.
  • Setting Automatic Reset
  • Rotation CW/CCW
  • Torque Measurement Type Inch-Pound
  • Visual/Audible Indicators Audible Click
  • Ratcheting No
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Primary Scale Increments Preset
  • Min. Arc Swing 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list