Discontinued with Replacement
TORQUE WRENCH,3/8DR,50-250 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,3/8DR,50-250 IN.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAH3
  • Mfr. Model # 6PAH3
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs
Suggested Replacement Product
TORQUE WRENCH,3/8DR,15-80 FT.-LB.

Your Price: NA

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Material Chrome Vanadium
  • Drive Size 3/8"
  • Handle Knurled Aluminum
  • Overall Length 11-1/2"
  • Rotation CW/CCW
  • Head Type Ratcheting, Tear Shape
  • Primary Scale Range 50 to 250 in.-lb.
  • Setting Automatic Reset After Set Torque Achieved
  • Primary Scale Increments 1 ft.-lb.
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 32
  • Min. Arc Swing 12 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list