Skip Content
TORQUE WRENCH,3/8DR,200-1000 IN.-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE WRENCH,3/8DR,200-1000 IN.-LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L416
  • Mfr. Model # 10L416
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 3.25 lbs

Product Details

Ratcheting tear head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 12 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Meets/exceeds ANSI B107.14.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Drive Size 3/8"
  • Handle Knurled Aluminum
  • Head Type Ratcheting, Tear Shape
  • Rotation CW/CCW
  • Primary Scale Range 200 - 1,000 in.-lbs.
  • Primary Scale Increments 5 in.-lbs.
  • Overall Length 16-1/2"
  • Secondary Scale Range 28.2 - 118.6 Nm
  • Secondary Scale Increments 0.56 Nm
  • Setting Automatic Reset After Set Torque Achieved
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Min. Arc Swing 12 Degrees
  • Calibration Certificate Included Yes
  • Number of Geared Teeth 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list