Skip Content
TORQUE WRENCH,3/8DR,15-80 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,3/8DR,15-80 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAH9
  • Mfr. Model # 6PAH9
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 3.25 lbs

Product Details

Ratcheting round head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 5 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Includes molded plastic case.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Handle Knurled Aluminum
  • Drive Size 3/8"
  • Head Type Ratcheting, Round Shape
  • Rotation CW/CCW
  • Overall Length 16"
  • Primary Scale Range 10 - 80 ft.-lbs.
  • Secondary Scale Range 27.1 - 115.2 Nm
  • Secondary Scale Increments 0.68 Nm
  • Primary Scale Increments 0.5 ft.-lbs.
  • Setting Automatic Reset After Set Torque Achieved
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list