Skip Content
TORQUE WRENCH,3/8DR,0-750 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE WRENCH,3/8DR,0-750 IN.-LB.

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P939
  • Mfr. Model # 12P939
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Accuracy +/-4%
  • Item Micrometer Torque Wrench
  • Head Type Fixed, Ratcheting Square Drive
  • Material Steel
  • Handle Comfort Grip
  • Drive Size 3/8"
  • Rotation CW
  • Overall Length 14-13/16"
  • Primary Scale Range 0 to 750 in.-lb.
  • Secondary Scale Range 0 to 85 Nm
  • Setting Factory
  • Visual/Audible Indicators Click
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Secondary Scale Increments Preset
  • Standards ASME B107.14M, ISO 6789
  • Primary Scale Increments Preset
  • Calibration Certificate Included No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list