!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORQUE WRENCH,3/4"DR.,120 TO 600 FT.-LB.

TORQUE WRENCH,3/4"DR.,120 TO 600 FT.-LB.

WESTWARD

TORQUE WRENCH,3/4"DR.,120 TO 600 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE WRENCH,3/4"DR.,120 TO 600 FT.-LB.

TORQUE WRENCH,3/4"DR.,120 TO 600 FT.-LB.

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW6PAJ2
  • Mfr. Model # 6PAJ2
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.084 lbs

Product Details

Ratcheting round head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 5 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Includes molded plastic case.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Torque Increments 2 ft-lb
  • Primary Scale Maximum Torque 600 ft-lb
  • Ratcheting Yes
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes
  • Torque Setting Adjustable
  • Material Chrome Vanadium Steel/Aluminum
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Includes Molded Plastic Case
  • Torque Measurement Type Foot-Pound
  • Torque Range 120 ft-lb to 600 ft-lb
  • Primary Scale Minimum Torque 120 ft-lb
  • Head Type Fixed
  • Rotation CW/CCW
  • Nonsparking No
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Handle Type Kurled
  • Min. Number of Cycles 5000
  • Overall Length 41-1/2"
  • Standards ANSI B107.14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list