TORQUE WRENCH,1/4DR,40-200 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,1/4DR,40-200 IN.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAG8
  • Mfr. Model # 6PAG8
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 1.87 lbs

Product Details

Ratcheting round head. Calibration certificate. Accuracy +/-4% CW, +/-6% CCW. Rotation CW/CCW. Min. number of cycles: 5,000. Material: chrome vanadium. Knurled aluminum handle. Automatic reset after set torque achieved. Audible click. Ratcheting angle: 5 Degrees . Meets/exceeds ANSI B107.14. Includes case.

Technical Specs

  • Material Chrome Vanadium
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Accuracy +/-4% CW, +/-6% CCW
  • Drive Size 1/4"
  • Head Type Ratcheting, Round Shape
  • Handle Knurled Aluminum
  • Overall Length 11-1/2"
  • Rotation CW/CCW
  • Primary Scale Increments 1 in.-lbs.
  • Setting Automatic Reset After Set Torque Achieved
  • Primary Scale Range 40 - 200 in.-lbs.
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list