Skip Content
TORQUE WRENCH,1/4DR,40-200 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH,1/4DR,40-200 IN.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAG4
  • Mfr. Model # 6PAG4
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 1.77 lbs

Product Details

Ratcheting tear head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 12 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Meets/exceeds ANSI B107.14.

Technical Specs

  • Includes Molded Plastic Case
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Drive Size 1/4"
  • Handle Knurled Aluminium
  • Overall Length 11-1/2"
  • Rotation CW/CCW
  • Head Type Ratcheting, Tear Shape
  • Primary Scale Increments 1 in.-lbs.
  • Primary Scale Range 40 - 200 in.-lb.
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Number of Cycles 5000
  • Setting Automatic Reset After Set Torque Achieved
  • Torque Measurement Type Inch-Pound
  • Secondary Scale Range 13.6 - 108.5 Nm
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 32
  • Min. Arc Swing 12 Degrees
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list