Skip Content
TORQUE WRENCH,1/2DR,50-250 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH,1/2DR,50-250 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAJ8
  • Mfr. Model # 6PAJ8
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.57 lbs

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Includes Molded Plastic Case
  • Drive Size 1/2"
  • Head Type Ratcheting, Round Shape
  • Handle Plastic
  • Primary Scale Increments 1 ft.-lb.
  • Rotation CW/CCW
  • Overall Length 24-1/2"
  • Secondary Scale Range 74.6 to 345.7 Nm
  • Secondary Scale Increments 1.36 Nm
  • Setting Automatic Reset After Set Torque Achieved
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Min. Number of Cycles 5000
  • Visual/Audible Indicators Audible Click
  • Ratcheting Yes
  • Primary Scale Range 50 to 250 ft.-lb.
  • Standards ANSI B107.14
  • Min. Arc Swing 5 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes
  • Number of Geared Teeth 72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list