Discontinued with Replacement
TORQUE WRENCH,1/2DR,50-250 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,1/2DR,50-250 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10L422
  • Mfr. Model # 10L422
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 5.85 lbs
Suggested Replacement Product
TORQUE WRENCH,1/2DR,50-250 FT.-LB.

Your Price: NA

Product Details

Ratcheting round head. Calibration certificate. Accuracy +/-4% CW, +/-6% CCW. Rotation CW/CCW. Min. number of cycles: 5,000. Material: chrome vanadium. Knurled aluminum handle. Automatic reset after set torque achieved. Audible click. Ratcheting angle: 5 Degrees . Meets/exceeds ANSI B107.14. Includes case.

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Includes Molded Plastic Case
  • Material Chrome Vanadium
  • Handle Knurled Aluminium
  • Head Type Fixed
  • Drive Size 1/2"
  • Overall Length 25"
  • Rotation CW/CCW
  • Primary Scale Range 50 - 250 ft.-lb.
  • Secondary Scale Range 74.6 - 345.7 Nm
  • Primary Scale Increments 1 ft.-lbs.
  • Secondary Scale Increments 1.36 Nm
  • Min. Number of Cycles 5000
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Setting Automatic Reset After Set Torque Achieved
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Min. Arc Swing 12 Degrees
  • Number of Geared Teeth 32
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list