Discontinued with Replacement
TORQUE WRENCH,1/2DR,400-2000 IN.-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,1/2DR,400-2000 IN.-LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAH0
  • Mfr. Model # 6PAH0
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 4.6 lbs
Suggested Replacement Product
TORQUE WRENCH,1/2DR,30-150 FT.-LB.

Your Price: NA

Product Details

Ratcheting round head. Calibration certificate. Accuracy +/-4% CW, +/-6% CCW. Rotation CW/CCW. Min. number of cycles: 5,000. Material: chrome vanadium. Knurled aluminum handle. Automatic reset after set torque achieved. Audible click. Ratcheting angle: 5 Degrees . Meets/exceeds ANSI B107.14. Includes case.

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-4% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Material Chrome Vanadium
  • Drive Size 1/2"
  • Handle Knurled Aluminum
  • Overall Length 19-1/2"
  • Rotation CW/CCW
  • Head Type Ratcheting, Round Shape
  • Primary Scale Range 400 - 2,000 in.-lbs.
  • Setting Automatic Reset After Set Torque Achieved
  • Primary Scale Increments 10 in.-lbs.
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list