Skip Content
TORQUE WRENCH,1/2DR,360-1800 IN.-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE WRENCH,1/2DR,360-1800 IN.-LB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAG6
  • Mfr. Model # 6PAG6
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material Chrome Vanadium
  • Accuracy +/-4% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Ratcheting, Tear Shape
  • Overall Length 20"
  • Handle Knurled Aluminum
  • Rotation CW/CCW
  • Primary Scale Range 360 to 1800 in.-lb.
  • Primary Scale Increments 12 in.-lb.
  • Secondary Scale Increments 1.36 Nm
  • Secondary Scale Range 47.4 to 210.1 Nm
  • Setting Automatic Reset After Set Torque Achieved
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 32
  • Calibration Certificate Included Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 12 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list