Discontinued with Replacement
TORQUE WRENCH,1/2DR,30-250 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,1/2DR,30-250 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4RYK8
  • Mfr. Model # 4RYK8
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs
Suggested Replacement Product
TORQUE WRENCH,1/2DR,50-250 FT.-LB.

Your Price: NA

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-4% CW, +/-6% CCW
  • Drive Size 1/2"
  • Material Chrome Vanadium
  • Handle Knurled Steel
  • Head Type Ratcheting
  • Overall Length 24"
  • Rotation CW/CCW
  • Primary Scale Increments 10 ft.-lb.
  • Primary Scale Range 30 to 250 ft.-lbs.
  • Setting Automatic Reset
  • Min. Number of Cycles 5000
  • Torque Measurement Type Foot-Pound
  • Includes Molded Plastic Case
  • Ratcheting Yes
  • Visual/Audible Indicators Audible Click
  • Standards ANSI, DIN
  • Number of Geared Teeth 24
  • Min. Arc Swing 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list