Skip Content
TORQUE WRENCH,1/2DR,30-150 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH,1/2DR,30-150 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAJ0
  • Mfr. Model # 6PAJ0
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 4.5 lbs

Product Details

Ratcheting round head. Calibration certificate. Rotation CW/CCW. Accuracy +/-4% CW, +/-6% CCW. Chrome vanadium material. Ratcheting angle: 5 Degrees . Audible click. Automatic reset after set torque achieved. Min. number of cycles: 5,000. Knurled aluminum handle. Includes molded plastic case.

Technical Specs

  • Includes Molded Plastic Case
  • Accuracy +/-4% CW, +/-6% CCW
  • Material Chrome Vanadium
  • Drive Size 1/2"
  • Item Micrometer Torque Wrench
  • Handle Knurled Aluminum
  • Head Type Ratcheting, Round Shape
  • Rotation CW/CCW
  • Primary Scale Range 30 - 150 ft.-lbs.
  • Primary Scale Increments 1 ft.-lbs.
  • Overall Length 19-1/2"
  • Secondary Scale Range 47.4 - 210.1 Nm
  • Secondary Scale Increments 1.36 Nm
  • Setting Automatic Reset After Set Torque Achieved
  • Min. Number of Cycles 5000
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 72
  • Calibration Certificate Included Yes
  • Min. Arc Swing 5 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list