Skip Content
TORQUE WRENCH,1/2DR,30-150 FT.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE WRENCH,1/2DR,30-150 FT.-LB.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6PAH4
  • Mfr. Model # 6PAH4
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 5.0 lbs

Product Details

Ratcheting head. Rotation CW. Accuracy +/-4% CW. Steel material. Includes, molded plastic case.

Technical Specs

  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Material Chrome Vanadium
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Drive Size 1/2"
  • Handle Knurled Aluminium
  • Overall Length 20"
  • Rotation CW/CCW
  • Head Type Ratcheting, Tear Shape
  • Primary Scale Range 30 - 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lbs.
  • Min. Number of Cycles 5000
  • Setting Automatic Reset After Set Torque Achieved
  • Visual/Audible Indicators Audible Click
  • Torque Measurement Type Foot-Pound
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Standards ANSI B107.14
  • Number of Geared Teeth 32
  • Calibration Certificate Included No
  • Min. Arc Swing 12 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list