Skip Content
TORQUE WRENCH,1/2DR,0-1800 IN.-LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE WRENCH,1/2DR,0-1800 IN.-LB.

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P940
  • Mfr. Model # 12P940
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Accuracy +/-4%
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 1/2"
  • Handle Comfort Grip
  • Head Type Fixed, Ratcheting Square Drive
  • Overall Length 18-5/16"
  • Primary Scale Range 0 to 1800 in.-lb.
  • Rotation CW
  • Secondary Scale Range 0 to 150 ft.-lb.
  • Visual/Audible Indicators Click
  • Setting Factory
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Primary Scale Increments Preset
  • Secondary Scale Increments Preset
  • Standards ASME B107.14M, ISO 6789
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list