Skip Content
TORQUE WRENCH 1/2 DR 300-1800 IN LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE WRENCH 1/2 DR 300-1800 IN LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6068C
  • Mfr. Model # 6068C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Material Hardened Chrome Steel
  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Handle Knurled With Screw-on End Cap
  • Head Type Ratcheting
  • Rotation CW/CCW
  • Overall Length 21-1/2"
  • Secondary Scale Increments 0.56 Nm
  • Primary Scale Range 360 to 1800 in.-lbs.
  • Primary Scale Increments 5 in.-lb.
  • Secondary Scale Range 39.6 to 209 Nm
  • Visual/Audible Indicators Audible Click
  • Setting Automatic Reset
  • Min. Number of Cycles 50,000
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list