TORQUE STICK EXTENSION,21MM, 150 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE STICK EXTENSION,21MM, 150 FT

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C916
  • Mfr. Model # 20C916
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Torque Stick Extension
  • Colour Turquoise
  • For Use With Impact Wrenches
  • Length (In.) 8-5/8
  • Material Chrome Vanadium
  • Number of Pieces 1
  • Size 21mm
  • Torque (Foot-Pounds) 150 ft/lbs.
  • Working Torque (Newton Meter) 203.4
  • Drive Size (In.) 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list