Skip Content
TORQUE STICK EXTENSION, 19MM, 90 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE STICK EXTENSION, 19MM, 90 FT

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C908
  • Mfr. Model # 20C908
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • For Use With Impact Wrenches
  • Item Torque Stick Extension
  • Colour Gold
  • Length (In.) 8-5/8
  • Number of Pieces 1
  • Material Chrome Vanadium
  • Size 19mm
  • Torque (Foot-Pounds) 90 ft/lbs.
  • Drive Size (In.) 1/2"
  • Working Torque (Newton Meter) 122.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list