Skip Content
TORQUE STICK EXTENSION, 19MM, 100 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE STICK EXTENSION, 19MM, 100 F

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C912
  • Mfr. Model # 20C912
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Gray
  • For Use With Impact Wrenches
  • Item Torque Stick Extension
  • Length (In.) 8-5/8
  • Material Chrome Vanadium
  • Size 19mm
  • Number of Pieces 1
  • Drive Size (In.) 1/2"
  • Torque (Foot-Pounds) 100 ft/lbs
  • Working Torque (Newton Meter) 135.6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List