Skip Content
TORQUE STICK EXTENSION,13/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE STICK EXTENSION,13/16 IN

STEELMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20C905
  • Mfr. Model # 20C905
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Neon Yellow
  • For Use With Impact Wrenches
  • Length (In.) 8-5/8
  • Item Torque Stick Extension
  • Number of Pieces 1
  • Torque (Foot-Pounds) 75 ft/lbs.
  • Size 13/16"
  • Material Chrome Vanadium
  • Drive Size (In.) 1/2"
  • Working Torque (Newton Meter) 101.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list