Skip Content
TORQUE SOCKET KIT 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SOCKET KIT 9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLC7
  • Mfr. Model # 2HLC7
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 1.0 lbs

Product Details

Torque socket kit, for use with impact wrench, drive size 1/2 inch, length 15 inch, number of pieces 9, material steel, includes carrying case with colour wall chart.

Technical Specs

  • Includes Carrying Case with Color Wall Chart
  • For Use With Impact Wrench
  • Item Torque Socket
  • Length (In.) 15
  • Number of Pieces 9
  • Material Steel
  • Type Kit
  • Drive Size (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list