Skip Content
TORQUE SOCKET H 17MM 55 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SOCKET H 17MM 55 FT

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30188
  • Mfr. Model # 30188
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 2838
  • Shipping Weight 0.5 lbs

Product Details

Converts any impact wrench into a torque wrench by bleeding torque off the impact gun. Colour coded for quick size and torque reference.

Technical Specs

  • Type Standard Sockets - Metric Sizes
  • Item Dark Green
  • Drive Size (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list