Skip Content
TORQUE SOCKET G 17MM 80 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SOCKET G 17MM 80 FT

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL30187
  • Mfr. Model # 30187
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 2838
  • Shipping Weight 0.7 lbs

Product Details

Converts any impact wrench into a torque wrench by bleeding torque off the impact gun. Colour coded for quick size and torque reference.

Technical Specs

  • Item Red
  • Drive Size (In.) 1/2
  • Type Standard Sockets - Metric Sizes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List