Skip Content
TORQUE SOCKET EXTENSION 550 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SOCKET EXTENSION 550 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLC6
  • Mfr. Model # 2HLC6
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 1.0 lbs

Product Details

Heavy-Duty Sockets - Fractional Sizes, Drive Size (In.) 1, Length (In.) 13-1/4

Technical Specs

  • Length (In.) 13-1/4
  • Item Torque Socket Extension
  • Material Steel
  • For Use With Impact Wrench
  • Torque (Foot-Pounds) 550
  • Type Heavy-Duty Sockets - Fractional Sizes
  • Drive Size (In.) 1
  • Working Torque (Newton Meter) 740.0
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list