Skip Content
TORQUE SOCKET EXTENSION 475 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE SOCKET EXTENSION 475 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLC1
  • Mfr. Model # 2HLC1
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 3.32 lbs

Product Details

Heavy-Duty Sockets - Fractional Sizes, Drive Size (In.) 1, Length (In.) 13-1/4

Technical Specs

  • Material Steel
  • For Use With Impact Wrench
  • Torque (Foot-Pounds) 475
  • Length (In.) 13-1/4
  • Item Torque Socket
  • Drive Size (In.) 1
  • Type Extension
  • Working Torque (Newton Meter) 640.0
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list